MERSEN FERRAZ 9F62KCB700 Fuse, Medium Voltage, 5500V, 700A, E Rated, Blade Mount Striker | CH4TDD

MERSEN FERRAZ 9F62KCB700 Fuse, Medium Voltage, 5500V, 700A, E Rated, Blade Mount Striker

Item: CH4TDD Model: 9F62KCB700
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage5500V AC
Amps700A
Body MaterialEpoxy
Height13.65"
Length19 17/25"
MountingBolted
Width13.65"

Shipping Info:

Ship weight (kg) 18.6885
Ship height (cm)65.74
Ship length (cm)36.2
Ship width (cm)10.16

Product Variants

ProductModelAmpsBody MaterialAc VoltageHeightDc Voltage RatingVisual IndicationBody StyleMountingPrice
MERSEN FERRAZ 9F62KCB500 Fuse, Medium Voltage, 5500V, 500A, E Rated, Blade Mount Striker | CH4TDB 9F62KCB500500AEpoxy5500V AC13.65"---Bolted-
RFQ
MERSEN FERRAZ 9F62KCB600 Fuse, Medium Voltage, 5500V, 600A, E Rated, Blade Mount Striker | CH4TDC 9F62KCB600600AEpoxy5500V AC13.65"---Bolted-
RFQ
MERSEN FERRAZ 9F62KCB800 Fuse, Medium Voltage, 5500V, 800A, E Rated, Blade Mount Striker | CH4TDE 9F62KCB800800AEpoxy5500V AC13.65"---Bolted-
RFQ
MERSEN FERRAZ 9F62KCB900 Fuse, Medium Voltage, 5500V, 900A, E Rated, Blade Mount Striker | CH4TDF 9F62KCB900900AEpoxy5500V AC13.65"---Bolted-
RFQ
MERSEN FERRAZ A050B4D0R0-1200E Fuse, Medium Voltage, 5000V, 1200A, E Rated, Bolt On Mount Striker | CH4TDU A050B4D0R0-1200E1200APolytube5000V AC7.63"---Bolted-
RFQ
MERSEN FERRAZ A055B1DAR0-100E Fuse, Medium Voltage, 5500V, 100A, E Rated, Bolt On Mount Striker | CH4TEH A055B1DAR0-100E100AGMG5500V AC----Bolted-
RFQ
MERSEN FERRAZ A055B1DAR0-10E Fuse, Medium Voltage, 5500V, 10A, E Rated, Bolt On Mount Striker | CH4TEJ A055B1DAR0-10E10AGMG5500V AC----Bolted-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 9F62KCB700 Fuse, Medium Voltage, 5500V, 700A, E Rated, Blade Mount Striker