APOLLO VALVES 1061807 RVW61240 Relief Valve, 2 x 2.5 Inch Size, 40 Psi, Bronze

Item: BP4HDE Model: 1061807Cross Ref: RVW61240
In Stock

Get it by Tuesday, Jun 17

€1,519.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
ColorBronze
Connection TypeFNPT
Dimensions6 1/4" x 5 1/2" x 14"
FinishNone
Height355.6 mm
Length Of Connection 12.19"
Length Of Connection 23.65"
MaterialBronze
Max. Medium Temp.250°F
Max. Operating Pressure160 psi
Medium Temp. (continuous)32°F to 249.8°F
Min. Medium Temp.32°F
Outer Pipe Dia. Connection 12.38"
Outer Pipe Dia. Connection 22.88"
Peak Medium Temp.250°F
Seal MaterialSilicone
Series10 Series Safety Relief Valves
ShapeStraight
Size2" x 2 1/2"
Suitable For CoolingNo
Suitable For HeatingYes
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Surface ProtectionNone
Working Length Connection 11.49"
Working Length Connection 22.57"

Shipping Info:

Ship weight (kg) 10.4175
Ship height (cm)35.56
Ship length (cm)15.88
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelOutlet SizeInlet TypeOutlet TypeBody MaterialPrice
APOLLO 1060512 Relief Valve, 1 Inch, 60 Psi, Bronze | BN9YBA RVW60160 10605121"FNPTFNPTBronze€405.03
APOLLO 1061715 Relief Valve, 1.5X2 Inch, 75 Psi, Bronze | BN9YBB RVW6111275 10617152"FNPTFNPTBronze€1,037.59
APOLLO 1061510 Relief Valve, 1X1.25 Inch, 50 Psi, Bronze | BN9YBC RVW61150 10615101 1/4"FNPTFNPTBronze€394.45
APOLLO 1061531 Relief Valve, 1X1.25 Inch, 135 Psi, Bronze | BN9YBE RVW611135 10615311 1/4"FNPTFNPTBronze€448.40
APOLLO 1061505 Relief Valve, 1X1.25 Inch, 30 Psi, Bronze | BP2RGH RVW611 10615051 1/4"FNPTFNPTBronze€191.83
APOLLO 1060612 Relief Valve, 1.25 Inch, 60 Psi, Bronze | BP3AXH RVW6011460 10606121 1/4"FNPTFNPTBronze€681.75
APOLLO 1060612Q Relief Valve, 1.25 Inch, 60 Psi, Bronze | BP3AXJ 1060612Q1 1/4"FNPTFNPTBronze€731.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 1061807 RVW61240 Relief Valve, 2 x 2.5 Inch Size, 40 Psi, Bronze
€1,519.36 /unit