Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO 10-512-P15 Safety Relief Valve, Safety Valve, 1/2 Inchnpt Inlet, 1/2 Inchnpt Outlet | CV4PAG

APOLLO VALVES 10512P15 Safety Relief Valve, Safety Valve, 1/2 Inchnpt Inlet, 1/2 Inchnpt Outlet

Item: CV4PAG Model: 10512P15Cross Ref: 269U28
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€244.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Body MaterialBrass
ColorChrome
Connection TypeMNPT x FNPT
FinishPolished Chrome
Height67 mm
Length Of Connection 139.37 mm
Length Of Connection 230.23 mm
Max. Operating Pressure At 20°c4.14 Bar
Max. Pressure60 psi
Max. Temp.302°F
Min. Temp.32°F
Outer Pipe Diameter Connection 121.34 mm
Outer Pipe Diameter Connection 221.34 mm
Preset Pressure Settings125 psi
Seal MaterialSilicone
Series10 Series
ShapeStraight
Size1/2"
Suitable For CoolingNo
Suitable For HeatingYes
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Temp. Range0°C to 150°C
Valve TypeSafety Valve
Working Length Connection 216 mm
(f)npt Outlet (in.)1/2"

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelInlet TypeOutlet TypeOutlet SizeBody MaterialValve TypePrice
APOLLO 1010207 Valve, Rel, 3/4 Inch, 40 Psi, Bronze | BP3GCE RVW10F40 1010207FNPTFNPT1"Bronze-€145.99
APOLLO 10-407-05 VALVES Water Relief Valve, 3/4 Inch Size, 30 psig, 535000 Btu | CN8NPY 1040705-----€49.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 10512P15 Safety Relief Valve, Safety Valve, 1/2 Inchnpt Inlet, 1/2 Inchnpt Outlet
€244.42 /unit