Flat Shipping

Flat Shipping at €24.99 + VAT

APEX UG-EX-508-4 Impact Socket Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size | CN8MAA

APEX-TOOLS UG-EX-508-4 Impact Socket Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size

Item: CN8MAA Model: UG-EX-508-4Cross Ref: 52AY73
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket Extension
Drive TypeImpact
FinishUrethane Covered
Impact RatedYes
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size1/2"
InsulatedNo
LockingNo
MaterialAlloy Steel
Measurement TypeSAE
Non-sparkingNo
Output Drive GenderFemale
Output Drive ShapeSquare
Output Drive Size1/2"
Overall Length4"
Socket Extension TypeStandard
StandardsANSI, DIN

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInput Drive SizeInput Drive GenderInput Drive ShapeOutput Drive SizeOutput Drive GenderOverall LengthFinishLockingPrice
APEX CAVAD2R-3 Impact Socket Adapter Set, 1/4 Inch Input Drive Size | CN8LZV CAVAD2R-31/4"MaleHex1/4", 3/8", 1/2"Male1 7/8"Black OxideYes€17.49
APEX UG-EX-508-10 Impact Socket Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size | CN8LZW UG-EX-508-101/2"FemaleSquare1/2"Female10"Urethane CoveredNo€199.87
APEX UG-EX-508-6 Impact Socket Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size | CN8LZX UG-EX-508-61/2"FemaleSquare1/2"Female6"Urethane CoveredNo€170.90
APEX UG-EX-508-12 Impact Socket Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size | CN8LZY UG-EX-508-121/2"FemaleSquare1/2"Female12"Urethane CoveredNo€219.61
APEX UG-EX-508-8 Impact Socket Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size | CN8LZZ UG-EX-508-81/2"FemaleSquare1/2"Female8"Urethane CoveredNo€194.36
APEX UG-EX-250-12 Impact Socket Extension, 1/4 Inch Input Drive Size, 1/4 Inch Output Drive Size | CN8MAB UG-EX-250-121/4"MaleHex1/4"Male12"Urethane CoveredNo€146.15
APEX UG-EX-250-6 Impact Socket Extension, 1/4 Inch Input Drive Size, 1/4 Inch Output Drive Size | CN8MAC UG-EX-250-61/4"MaleHex1/4"Male6"Urethane CoveredNo€123.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS UG-EX-508-4 Impact Socket Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size
€171.48 /unit