Flat Shipping

Flat Shipping at €24.99 + VAT

APEX SZ-16-A-3-5PK Screwdriver Bit 3/8 Square 7/16 Shank PK5 | AG9WFM 22PJ37

APEX-TOOLS SZ-16-A-3-5PK Screwdriver Bit 3/8 Square 7/16 Shank PK5

Item: AG9WFM Model: SZ-16-A-3-5PKCross Ref: 22PJ37
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€273.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
Application MethodPower
Bit StyleSquare Recess
FinishPlain
Overall Length3"
Point Size3/8"
Sae Or MetricSAE
Application - ToolsPower
Fastening Tool MaterialS2 Steel
Fastening Tool Tip Size3/8"
For Use WithBit Holder
Hex Shank Size7/16"
Impact RatedImpact Rated
Overall Bit Length3"
Shank StyleHex
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)0.89
Ship length (cm)19.69
Ship width (cm)8.89
Country of OriginTW

Product Details:

    • Hex Shank Size : 7/16"
    • Shank Style : Hex
    • Single End/Double End : Single End
    • Impact Rated : Yes

Product Variants

ProductModelBit StyleSae Or MetricFinishShank Dia.TypePkg. Qty.Price
APEX 950-1X-5PK Square Insert Bit #1 1 - Pack Of 5 | AE6EKU 5RDU7 950-1X-5PKRobertson Square RecessSAE-1/4"Square Recess5€13.00
APEX 950-2X-5PK Square Power Bit #2 1 - Pack Of 5 | AE6EKV 5RDU8 950-2X-5PKRobertson Square RecessSAE-1/4"Square Recess5€9.65
APEX P-1408-5PK Screwdriver Bit 1/4 Square 7/16 Shank PK5 | AG9WCL 22PH39 P-1408-5PKSquare RecessSAEPlain--5€95.22
APEX P-1412-5PK Screwdriver Bit 3/8 Square 7/16 Shank PK5 | AG9WEB 22PH84 P-1412-5PKSquare RecessSAEPlain--5€148.94
APEX SZ-14-A-3-5PK Screwdriver Bit 1/4 Square 7/16 Shank PK5 | AG9WFF 22PJ29 SZ-14-A-3-5PKSquare RecessSAEPlain--5€256.73
APEX P-1416-5PK Screwdriver Bit 1/2 Square 7/16 Shank PK5 | AG9WFQ 22PJ40 P-1416-5PKSquare RecessSAEPlain--5€300.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS SZ-16-A-3-5PK Screwdriver Bit 3/8 Square 7/16 Shank PK5
€273.96 /pack