Flat Shipping

Flat Shipping at €24.99 + VAT

APEX CAUGK-15 Bit Holder, 1/4 Inch Drive Size, Hex, 3 Inch Overall Bit Length, Nonmagnetic | CN8LWH

APEX-TOOLS CAUGK-15 Bit Holder, 1/4 Inch Drive Size, Hex, 3 Inch Overall Bit Length, Nonmagnetic

Item: CN8LWH Model: CAUGK-15Cross Ref: 61UM45
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBit Holder
ApplicationPower
Bit Retainer TypeQuick Change
Drive Size1/4"
Fastening Tool MaterialSteel
Hex Shank Size1/4"
Impact RatedNo
IncludesAlphacase Refillable Box
Magnetic/nonmagneticNonmagnetic
Overall Bit Length3"
Shank StyleHex
Application - ToolsPower
Number Of Pieces15

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrive SizeApplicationBit Retainer TypeHex Shank SizeOverall Bit LengthShank StyleFastening Tool MaterialMagnetic/nonmagneticPrice
APEX AM-2.5MM Hex Dr Power Bit 1 15/16 Oal | CN8LVL AM-2.5MM--------€14.46
APEX 49-30IPX Hex Power Drive | CN8LVM 49-30IPX--------€15.39
APEX AM-5MM-4 Hex Power Drive, Metric | CN8LVN AM-5MM-4--------€61.85
APEX 822PT Drive, 1/4 Inch Size | CN8LVP 822PT--------€24.15
APEX 265-2 Hex Power Drive Bit No2 Point, 1/4 Inch Size | CN8LVQ 265-2--------€36.77
APEX 833PT 3/8 Impact Driver Phillips Style | CN8LVR 833PT--------€23.72
APEX AN-06 An06 Apex Hex Driver Bit | CN8LVT AN-06--------€19.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS CAUGK-15 Bit Holder, 1/4 Inch Drive Size, Hex, 3 Inch Overall Bit Length, Nonmagnetic