Flat Shipping

Flat Shipping at €24.99 + VAT

APEX 822PT Drive, 1/4 Inch Size | CN8LVP

APEX-TOOLS 822PT Drive, 1/4 Inch Size

Item: CN8LVP Model: 822PTCross Ref: 33N703
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrive SizeApplicationBit Retainer TypeHex Shank SizeOverall Bit LengthShank StyleFastening Tool MaterialMagnetic/nonmagneticPrice
APEX AM-2.5MM Hex Dr Power Bit 1 15/16 Oal | CN8LVL AM-2.5MM--------€14.46
APEX 49-30IPX Hex Power Drive | CN8LVM 49-30IPX--------€15.39
APEX AM-5MM-4 Hex Power Drive, Metric | CN8LVN AM-5MM-4--------€61.85
APEX 265-2 Hex Power Drive Bit No2 Point, 1/4 Inch Size | CN8LVQ 265-2--------€36.77
APEX 833PT 3/8 Impact Driver Phillips Style | CN8LVR 833PT--------€23.72
APEX AN-06 An06 Apex Hex Driver Bit | CN8LVT AN-06--------€19.87
APEX 185-2MM Bit 1/4 Hex 2 mm 185-2 mm | CN8LVU 185-2MM--------€7.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS 822PT Drive, 1/4 Inch Size
€25.17 /unit