Flat Shipping

Flat Shipping at €24.99 + VAT

APEX 212-8-250PK Torq-set Insert Bit #8 1 - Pack Of 250 | AE6ELP 5RDW6

APEX-TOOLS 212-8-250PK Torq-set Insert Bit #8 1 - Pack Of 250

Item: AE6ELP Model: 212-8-250PKCross Ref: 5RDW6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,282.28 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
Length1"
Overall Length1"
Point Size#8
Sae Or MetricSAE
Shank Dia.1/4"
Shank Size1/4"
TypeSet

Shipping Info:

Ship weight (kg) 1.377
Ship height (cm)19.81
Ship length (cm)34.29
Ship width (cm)19.05
HS code8207906000
Country of OriginTW

Product Variants

ProductModelShank Dia.TypeSae Or MetricPkg. Qty.Price
APEX 212-0-5PK Torq-set Insert Bit #0 1 - Pack Of 5 | AE6ELF 5RDV8 212-0-5PK1/4"Torq SetSAE5€56.97
APEX 212-1-5PK Torq-set Insert Bit #1 1 - Pack Of 5 | AE6ELG 5RDV9 212-1-5PK1/4"Torq SetSAE5€56.49
APEX 212-2-5PK Torq-set Insert Bit #2 1 - Pack Of 5 | AE6ELH 5RDW0 212-2-5PK1/4"Torq SetSAE5€52.47
APEX 212-3-5PK Torq-set Insert Bit #3 1 - Pack Of 5 | AE6ELJ 5RDW1 212-3-5PK1/4"Torq SetSAE5€55.63
APEX 212-4-5PK Torq-set Insert Bit #4 1 - Pack Of 5 | AE6ELK 5RDW2 212-4-5PK1/4"Torq SetSAE5€54.13
APEX 212-5-5PK Torq-set Insert Bit #5 1 - Pack Of 5 | AE6ELL 5RDW3 212-5-5PK1/4"Torq SetSAE5€54.89
APEX 212-6-5PK Torq-set Insert Bit #6 1 - Pack Of 5 | AE6ELM 5RDW4 212-6-5PK1/4"Torq SetSAE5€51.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APEX-TOOLS 212-8-250PK Torq-set Insert Bit #8 1 - Pack Of 250
€2,282.28 /pack