APACHE MILLS 3926707003X10 Antifatigue Mat Vinyl Gray 3 x 10 Feet | AC6MLU 34L232

APACHE MILLS 3926707003X10 Antifatigue Mat Vinyl Gray 3 x 10 Feet

Item: AC6MLU Model: 3926707003X10Cross Ref: 34L232
In Stock

Get it by Tuesday, Jun 17

€475.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
AntimicrobialNo
Brake Fluid ResistantYes
ColorGray
EdgesBeveled
Length10 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternDiamond
MaterialVinyl
Surface MaterialVinyl
Thickness0.938"
Width3 ft.
Anti-slip BackingNo
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, Wear Resistant
Backing MaterialClosed Cell PVC Foam
Compression Deflection@ 20 %/sq. in. 0.249" @ 40 %/sq. in. 0.294 in.
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Durometer Rating80
Edge StyleBeveled
Mat Product TypeAntifatigue Mat
Metal DetectableNo
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes0
Resistance PropertiesInsulation, Tear Resistant, Wear Resistant
ReversibleNo
Series510 Diamond-Tuff Max
Series510 Diamond-Tuff(TM) Max
Single Material ConstructionNo
StandardsASTM D2859, CPSC FF 1-70
Surface DesignDiamond Plate
Surface TextureRaised Pattern
Thermally InsulatingYes
Usda CertifiedNo
Washdown SafeNo
Weight60 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)21.59
Ship length (cm)97.79
Ship width (cm)21.59
HS code3924901050
Country of OriginUS

Product Variants

ProductModelThicknessColorMaterialSurface MaterialAntimicrobialBrake Fluid ResistantBacking MaterialMat ShapePrice
APACHE MILLS 3906709003X10 Antifatigue Mat Vinyl Black 3 x 10 Feet | AC6MLN 34L227 3906709003X100.562"BlackVinylVinylNoNo-Rectangle€273.79
APACHE MILLS 3926709003X10 Antifatigue Mat Vinyl Black 3 x 10 Feet | AC6MLT 34L231 3926709003X100.938"BlackVinylVinylNoYes-Rectangle€430.35
APACHE MILLS 3926709033X10 Antifatigue Mat Vinyl Black/yellow 3 x 10 Feet | AC6MLV 34L233 3926709033X100.938"Black, YellowVinylVinylNoYes-Rectangle€430.35
APACHE MILLS 3913609002X3 Anti-fatigue Mat 2 x 3 Feet Black Rubber | AC6MMK 34L267 3913609002X30.688"BlackRubberRubberNoNo-Rectangle€91.56
APACHE MILLS 3913609003X5 Anti-fatigue Mat 3 x 5 Feet Black Rubber | AC6MML 34L268 3913609003X50.688"BlackRubberRubberNoNo-Rectangle€193.92
APACHE MILLS 3913609003X10 Anti-fatigue Mat 3 x 10 Feet Black Rubber | AC6MMM 34L269 3913609003X100.688"BlackRubberRubberNoNo-Rectangle€420.10
APACHE MILLS 3913609302X3 Anti-fatigue Mat 2 x 3 Feet Black With Yellow | AC6MMN 34L273 3913609302X30.688"Black, YellowRubberRubberNoNo-Rectangle€97.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE MILLS 3926707003X10 Antifatigue Mat Vinyl Gray 3 x 10 Feet
€475.58 /unit