Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 21AA52 Air Impact Wrench 1 Inch Drive | AB6EDD

SPEEDAIRE 21AA52 Air Impact Wrench 1 Inch Drive

Item: AB6EDD Model: 21AA52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€574.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Impact Wrench
AnvilStandard
Anvil TypeStandard
Anvil Type - Air ImpactsStandard
Average Cfm @ 15 Second Run Time10 CFM
Blows Per Minute600 BPM
Built-in LightNo
Cfm @ Full Load40 CFM
Clutch StyleTwin Hammer
Drive TypeStandard
DutyGeneral
Duty Cycle - Air ToolsGeneral Duty
Duty RatingGeneral Duty
Exhaust LocationBottom
FeaturesSide Support Handle For Better Control When Operate. With Steel Ring The Sockets. Twin Hammer Clutch Mechanism. Lightweight.
Free Speed6000 RPM
Handle MaterialAluminum
Handle TypeInline
Housing MaterialAluminum
Impact RatedYes
Impacts Per Minute600
Max. Bolt Capacity1 3/4"
Min. Hose Size1/2"
Number Of Speed Settings3
Overall Length14 7/8"
Power SourceAir Powered
Required Pressure90 psi
Retainer TypeFriction Ring , Ring
Retainer Type - Air ImpactsRing
Square Drive Size1"
StyleD Shaped
Tool StyleCompact
Tool Weight13.9 lbs.
Torque Range220 lbs.-ft. to 1450 lbs.-ft.
Air Consumption40 CFM
Air Inlet1/2" NPT Female
Air Pressure90 psi
Breakaway Torque1600 lbs.-ft.
Drive Size1" Square
Fastening Torque1600 lbs.-ft.
Impact Sound Level100 dB
Includes5 mm Hex. Key Wrench, Dead Handle, Screw(4)
Maximum Air Pressure90 psi
Maximum Bolt Capacity1 3/4"
Minimum Air Pressure50 psi
Minimum Hose Size1/2"
Vibration Level17.4 m/sq. sec.

Shipping Info:

Ship weight (kg) 7.11
Ship height (cm)12.7
Ship length (cm)42.16
Ship width (cm)19.81
HS code8467115040
Country of OriginTW

Product Variants

ProductModelDrive TypeRetainer TypeOverall LengthTool WeightHandle TypeTool StyleDuty RatingFree SpeedPrice
SPEEDAIRE 21AA54 Air Impact Wrench 1 Inch Drive | AB6EDF 21AA54ExtendedFriction Ring20.562"15.7 lbs.InlineCompactGeneral Duty6000 RPM€1,109.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 21AA52 Air Impact Wrench 1 Inch Drive
€574.57 /unit