Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE MILLS 3909709002x3 Anti-fatigue Mat 2 x 3 Feet Black Rubber | AC8FXR 39R818

APACHE MILLS 3909709002x3 Anti-fatigue Mat 2 x 3 Feet Black Rubber

Item: AC8FXR Model: 3909709002x3Cross Ref: 39R818
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
AntimicrobialNo
Backing MaterialRubber
Brake Fluid ResistantNo
ColorBlack
EdgesBeveled
Length3 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternBubble Top
MaterialRubber
Surface MaterialRubber
Thickness1/2"
Width2 ft.
Anti-slip BackingYes
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, Tear Resistant, Wear Resistant
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Edge StyleBeveled
Mat Product TypeAntifatigue Mat
Metal DetectableNo
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes0
Resistance PropertiesInsulation, Tear Resistant, Wear Resistant
ReversibleNo
Series447Comfort-Eze
Series447Comfort-Eze(TM)
Single Material ConstructionYes
StandardsASTM E648-94A
Surface DesignBubble
Surface TextureRaised Pattern
Thermally InsulatingYes
Usda CertifiedNo
Washdown SafeNo
Weight10 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)10.16
Ship length (cm)63.5
Ship width (cm)10.16
HS code3924901050
Country of OriginIN

Product Variants

ProductModelThicknessColorMaterialSurface MaterialAntimicrobialBrake Fluid ResistantBacking MaterialMat ShapePrice
APACHE MILLS 3906709003X10 Antifatigue Mat Vinyl Black 3 x 10 Feet | AC6MLN 34L227 3906709003X100.562"BlackVinylVinylNoNo-Rectangle€273.79
APACHE MILLS 3926709003X10 Antifatigue Mat Vinyl Black 3 x 10 Feet | AC6MLT 34L231 3926709003X100.938"BlackVinylVinylNoYes-Rectangle€430.35
APACHE MILLS 3926707003X10 Antifatigue Mat Vinyl Gray 3 x 10 Feet | AC6MLU 34L232 3926707003X100.938"GrayVinylVinylNoYes-Rectangle€430.35
APACHE MILLS 3926709033X10 Antifatigue Mat Vinyl Black/yellow 3 x 10 Feet | AC6MLV 34L233 3926709033X100.938"Black, YellowVinylVinylNoYes-Rectangle€430.35
APACHE MILLS 3913609002X3 Anti-fatigue Mat 2 x 3 Feet Black Rubber | AC6MMK 34L267 3913609002X30.688"BlackRubberRubberNoNo-Rectangle€91.56
APACHE MILLS 3913609003X5 Anti-fatigue Mat 3 x 5 Feet Black Rubber | AC6MML 34L268 3913609003X50.688"BlackRubberRubberNoNo-Rectangle€193.92
APACHE MILLS 3913609003X10 Anti-fatigue Mat 3 x 10 Feet Black Rubber | AC6MMM 34L269 3913609003X100.688"BlackRubberRubberNoNo-Rectangle€420.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE MILLS 3909709002x3 Anti-fatigue Mat 2 x 3 Feet Black Rubber
€56.29 /unit