Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE HOSE & BELTING CO INC 20105052-48 Conveyor Belt Interwoven 150 PVC Black 48 Inch Width | AH7FNW 36TH51

APACHE HOSE & BELTING CO INC 20105052-48 Conveyor Belt Interwoven 150 PVC Black 48 Inch Width

Item: AH7FNW Model: 20105052-48Cross Ref: 36TH51
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth0.188"
Belt Width48"
Load Capacity150 lbs.
TypePVC
Application#20 Alligator Lace, #RS187 Staple, #U2 Clipper
Belt Thickness3/16"
Bottom SurfaceCover
ColorBlack
Conveyor Belt MaterialPolyester
Overall Length15 ft.
Top SurfaceCover

Shipping Info:

Ship weight (kg) 2.376
Ship height (cm)0.48
Ship length (cm)30.48
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelBelt WidthBed DepthTypeLoad CapacityPrice
APACHE HOSE & BELTING CO INC 20105045-06 Conveyor Belt Interwoven 120 PVC Black 6 Inch Width | AH7DFB 36RU08 20105045-066"1/8"PVC120 lbs.€15.32
APACHE HOSE & BELTING CO INC 20105045-08 Conveyor Belt Interwoven 120 PVC Black 8 Inch Width | AH7DFC 36RU09 20105045-088"1/8"PVC120 lbs.€17.11
APACHE HOSE & BELTING CO INC 20105045-10 Conveyor Belt Interwoven 120 PVC Black 10 Inch Width | AH7DFD 36RU10 20105045-1010"1/8"PVC120 lbs.€18.19
APACHE HOSE & BELTING CO INC 20105045-12 Conveyor Belt Interwoven 120 PVC Black 12 Inch Width | AH7DFE 36RU11 20105045-1212"1/8"PVC120 lbs.€19.31
APACHE HOSE & BELTING CO INC 20105045-14 Conveyor Belt Interwoven 120 PVC Black 14 Inch Width | AH7DFF 36RU12 20105045-1414"1/8"PVC120 lbs.€20.39
APACHE HOSE & BELTING CO INC 20105045-16 Conveyor Belt Interwoven 120 PVC Black 16 Inch Width | AH7DFG 36RU13 20105045-1616"1/8"PVC120 lbs.€21.31
APACHE HOSE & BELTING CO INC 20105045-18 Conveyor Belt Interwoven 120 PVC Black 18 Inch Width | AH7DFH 36RU14 20105045-1818"1/8"PVC120 lbs.€22.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20105052-48 Conveyor Belt Interwoven 150 PVC Black 48 Inch Width
€61.81 /unit