Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE HOSE & BELTING CO INC 20104118-16 Conveyor Belt 4 Ply 140 SBR White 16 Inch Width | AH7EXN 36TD95

APACHE HOSE & BELTING CO INC 20104118-16 Conveyor Belt 4 Ply 140 SBR White 16 Inch Width

Item: AH7EXN Model: 20104118-16Cross Ref: 36TD95
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth0.171"
Belt Width16"
Load Capacity140 lbs.
TypeWhite SBR
Application#15 Alligator Lace, #RS187 Staple, #U21 Clipper
Belt PropertiesLow Friction
Belt Thickness11/64"
Bottom SurfaceFriction
ColorWhite
Conveyor Belt MaterialSBR Rubber
For Minimum Pulley Diameter3"
Overall Length15 ft.
Top SurfaceBare

Shipping Info:

Ship weight (kg) 0.6345
Ship height (cm)0.43
Ship length (cm)30.48
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelBelt WidthBed DepthTypeLoad CapacityPrice
APACHE HOSE & BELTING CO INC 20026815-06 Conveyor Belt 4 Ply 440 SBR Black 6 Inch Width | AH7CZH 36RR74 20026815-066"0.562"Black SBR440 lbs.€26.40
APACHE HOSE & BELTING CO INC 20026815-08 Conveyor Belt 4 Ply 440 SBR Black 8 Inch Width | AH7CZJ 36RR75 20026815-088"0.562"Black SBR440 lbs.€28.79
APACHE HOSE & BELTING CO INC 20026815-10 Conveyor Belt 4 Ply 440 SBR Black 10 Inch Width | AH7CZK 36RR76 20026815-1010"0.562"Black SBR440 lbs.€31.15
APACHE HOSE & BELTING CO INC 20026815-12 Conveyor Belt 4 Ply 440 SBR Black 12 Inch Width | AH7CZL 36RR77 20026815-1212"0.562"Black SBR440 lbs.€31.68
APACHE HOSE & BELTING CO INC 20026815-14 Conveyor Belt 4 Ply 440 SBR Black 14 Inch Width | AH7CZM 36RR78 20026815-1414"0.562"Black SBR440 lbs.€37.07
APACHE HOSE & BELTING CO INC 20026815-16 Conveyor Belt 4 Ply 440 SBR Black 16 Inch Width | AH7CZN 36RR79 20026815-1616"0.562"Black SBR440 lbs.€39.20
APACHE HOSE & BELTING CO INC 20026815-18 Conveyor Belt 4 Ply 440 SBR Black 18 Inch Width | AH7CZP 36RR80 20026815-1818"0.562"Black SBR440 lbs.€44.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20104118-16 Conveyor Belt 4 Ply 140 SBR White 16 Inch Width
€47.81 /unit