Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE HOSE & BELTING CO INC 20104109-18 Conveyor Belt 4 Ply 200 PVC Black 18 Inch Width | AH7GKD 36TM99

APACHE HOSE & BELTING CO INC 20104109-18 Conveyor Belt 4 Ply 200 PVC Black 18 Inch Width

Item: AH7GKD Model: 20104109-18Cross Ref: 36TM99
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth4/25"
Belt Width18"
Load Capacity200 lbs.
TypePVC
Application#15 Alligator Lace, #RS187 Staple, #U2 Clipper
Belt Ply4
Belt PropertiesLow Friction, Oil Resistant
Belt Thickness3/16"
Bottom SurfaceBrushed
ColorBlack
Conveyor Belt MaterialSpun Polyester
For Lacing TypeAlligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter4"
Maximum Working Tension200 piw
Ordering InstructionsCut To Length, 15 ft. Minimum, Order By The Foot, Example-To Order 15 ft., Order Quantity Must Be 15
Overall Length15 ft.
Top SurfaceFriction

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)0.41
Ship length (cm)30.48
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelBelt WidthBed DepthTypeLoad CapacityPrice
APACHE HOSE & BELTING CO INC 20026815-06 Conveyor Belt 4 Ply 440 SBR Black 6 Inch Width | AH7CZH 36RR74 20026815-066"0.562"Black SBR440 lbs.€26.40
APACHE HOSE & BELTING CO INC 20026815-08 Conveyor Belt 4 Ply 440 SBR Black 8 Inch Width | AH7CZJ 36RR75 20026815-088"0.562"Black SBR440 lbs.€28.79
APACHE HOSE & BELTING CO INC 20026815-10 Conveyor Belt 4 Ply 440 SBR Black 10 Inch Width | AH7CZK 36RR76 20026815-1010"0.562"Black SBR440 lbs.€31.15
APACHE HOSE & BELTING CO INC 20026815-12 Conveyor Belt 4 Ply 440 SBR Black 12 Inch Width | AH7CZL 36RR77 20026815-1212"0.562"Black SBR440 lbs.€31.68
APACHE HOSE & BELTING CO INC 20026815-14 Conveyor Belt 4 Ply 440 SBR Black 14 Inch Width | AH7CZM 36RR78 20026815-1414"0.562"Black SBR440 lbs.€37.07
APACHE HOSE & BELTING CO INC 20026815-16 Conveyor Belt 4 Ply 440 SBR Black 16 Inch Width | AH7CZN 36RR79 20026815-1616"0.562"Black SBR440 lbs.€39.20
APACHE HOSE & BELTING CO INC 20026815-18 Conveyor Belt 4 Ply 440 SBR Black 18 Inch Width | AH7CZP 36RR80 20026815-1818"0.562"Black SBR440 lbs.€44.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20104109-18 Conveyor Belt 4 Ply 200 PVC Black 18 Inch Width
€51.82 /unit