Flat Shipping

Flat Shipping at €24.99 + VAT

APACHE HOSE & BELTING CO INC 20103841-60 Conveyor Belt 2 ply 65 Urethane White 60 Inch Width | AH7EDA 36RY94

APACHE HOSE & BELTING CO INC 20103841-60 Conveyor Belt 2 ply 65 Urethane White 60 Inch Width

Item: AH7EDA Model: 20103841-60Cross Ref: 36RY94
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€99.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Conveyor Belt
Bed Depth0.062"
Belt Width60"
Load Capacity65 lbs.
TypeWhite Urethane
Application#7 Alligator Lace, #RS62 Staple, #UCM36SP Clipper
Belt Ply2
Belt PropertiesAbrasion Resistant, Food Grade, Lightweight, Low Friction, Non-Marking
Belt Thickness1/16"
Bottom SurfaceBare
ColorWhite
Conveyor Belt MaterialPolyurethane
For Lacing Number#7 Alligator Lace, #RS62 Staple, #UCM36SP Clipper
For Lacing TypeAlligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter1 1/2"
Maximum Working Tension65 piw
Ordering InstructionsCut To Length, 15 ft. Minimum, Order By The Foot, Example-To Order 15 ft., Order Quantity Must Be 15
Overall Length15 ft.
Top SurfaceSmooth

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)0.16
Ship length (cm)30.48
Ship width (cm)152.4
Country of OriginUS

Product Variants

ProductModelBelt WidthBed DepthTypeLoad CapacityPrice
APACHE HOSE & BELTING CO INC 20027301-12 Conveyor Belt 2 Ply 150 Black W 12 In | AA4UTQ 13E753 20027301-1212"1/4"Black Rubber150 lbs.€20.14
APACHE HOSE & BELTING CO INC 20027301-18 Conveyor Belt 2 Ply 150 Black W 18 In | AA4UTR 13E754 20027301-1818"1/4"Black Rubber150 lbs.€22.30
APACHE HOSE & BELTING CO INC 20027301-24 Conveyor Belt 2 Ply 150 Black W 24 In | AA4UTT 13E755 20027301-2424"1/4"Black Rubber150 lbs.€27.83
APACHE HOSE & BELTING CO INC 20027301-30 Conveyor Belt 2 Ply 150 Black W 30 In | AA4UTU 13E756 20027301-3030"1/4"Black Rubber150 lbs.€31.36
APACHE HOSE & BELTING CO INC 20027301-36 Conveyor Belt 2 Ply 150 Black W 36 In | AA4UTV 13E757 20027301-3636"1/4"Black Rubber150 lbs.€34.59
APACHE HOSE & BELTING CO INC 20027301-42 Conveyor Belt 2 Ply 150 Black W 42 In | AA4UTW 13E758 20027301-4242"1/4"Black Rubber150 lbs.€38.26
APACHE HOSE & BELTING CO INC 20027301-48 Conveyor Belt 2 Ply 150 Black W 48 In | AA4UTX 13E759 20027301-4848"1/4"Black Rubber150 lbs.€42.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APACHE HOSE & BELTING CO INC 20103841-60 Conveyor Belt 2 ply 65 Urethane White 60 Inch Width
€99.70 /unit