ANVIL FIG AS 3138 Pipe Clamp, Parallel

Item: CF4GTM Model: FIG AS 3138
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Clamp
Width1 5/8"

Product Variants

ProductModelMaterialSizeWorking Temp.Price
ANVIL FIG 100 Pipe Clamp, Extended, 4-1/2 Inch Adjustment | CF4FFB FIG 100Carbon Steel---
RFQ
ANVIL FIG 103 Pipe Clamp, Offset, 125 Class | CF4FFK FIG 103Carbon Steel0.75" to 8"--
RFQ
ANVIL FIG 138R Pipe Clamp, Extension Split, 9/16 Inch Hole Dia. | CF4FHV FIG 138RMalleable Iron0.375" to 3"450°F-
RFQ
ANVIL FIG 212 Pipe Clamp, Medium, Malleable Iron | CF4FLT FIG 212Carbon Steel0.5" to 30"--
RFQ
ANVIL FIG 216 Pipe Clamp, Heavy, Carbon Steel | CF4FND FIG 216Carbon Steel3" to 42"--
RFQ
ANVIL FIG 224 Pipe Clamp, Alloy Steel, Malleable Iron | CF4FNZ FIG 224-4" to 16"--
RFQ
ANVIL FIG 246 Pipe Clamp, Heavy Duty | CF4FPH FIG 246----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL FIG AS 3138 Pipe Clamp, Parallel