ANVIL FIG 195 Medium Welded Steel Bracket, Malleable Iron

Item: CF4FKL Model: FIG 195
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBracket
MaterialCarbon Steel

Product Details:

Anvil FIG 195 medium welded steel bracket is used in construction works to provide structural support for pipes, conduits and equipment. It is used to secure and stabilise these elements to walls, ceilings or floors, preventing sagging, misalignment and stress.

Features:

  • Anvil FIG 195 medium welded steel bracket features carbon steel construction for ease of welding and corrosion resistance.
  • This medium welded steel bracket comes with black finish for protection against wear.
  • It is 18 inches in length, 5 inches in width and 24 inches in height to accommodate a range of pipe and equipment sizes.
  • This steel bracket complies with industry standards, including A-A-1192 (Type 32), MSS-SP-69 (Type 32) and WW-H-171-E (Type 33), ensuring quality and reliability.

Frequently Asked Questions:

Q. How often should medium welded steel brackets be inspected for wear or damage to ensure their reliability?

A. Regular inspection is recommended to detect wear or damage and ensure that the brackets remain in good condition.

Q. What is the load-bearing capacity of Anvil FIG 195 medium welded steel bracket?

A. The bracket is designed to withstand loads up to 3000 pounds, determined through engineering and testing.

Product Variants

ProductModelMPNPrice
ANVIL FIG 194 Light Welded Steel Bracket, Malleable Iron | CF4FKK FIG 194FIG 194-
RFQ
ANVIL FIG 199 Heavy Welded Steel Bracket, Malleable Iron | CF4FKM FIG 199FIG 199-
RFQ
ANVIL FIG 226 Truss Bracket, Carbon Steel | CF4FPA FIG 226FIG 226-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL FIG 195 Medium Welded Steel Bracket, Malleable Iron