ANVIL 766257844 2858 Series Buttweld Lateral Anvilet, Extra Strong, 5-6 Inch Outlet Size (a), 1 1/2 Inch Outlet Size (b)

Item: DZ7TGM Model: 766257844
Limited Availability

Get it by Tuesday, Jun 17

This product can only be shipped in multiples of 25
Request a Quote

Payment

Delivery

Product Specifications:

Outlet Size (a)5" to 6"
Outlet Size (b)1 1/2"

Shipping Info:

Ship weight (kg) 1.1925

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 766257844 2858 Series Buttweld Lateral Anvilet, Extra Strong, 5-6 Inch Outlet Size (a), 1 1/2 Inch Outlet Size (b)