ANVIL 766257604 2858 Series Buttweld Lateral Anvilet, Extra Strong, 14-36 Inch Outlet Size (a), 3/4 Inch Outlet Size (b)

Item: DZ7TFL Model: 766257604
Limited Availability

Get it by Tuesday, Jun 17

This product can only be shipped in multiples of 25
Request a Quote

Payment

Delivery

Product Specifications:

Outlet Size (a)14" to 36"
Outlet Size (b)3/4"

Shipping Info:

Ship weight (kg) 0.3375

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 766257604 2858 Series Buttweld Lateral Anvilet, Extra Strong, 14-36 Inch Outlet Size (a), 3/4 Inch Outlet Size (b)