ANVIL 7005011850 Butterfly Valve, Grooved Style, Ductile Iron, 2 Inch Pipe Size | CN8LHT

ANVIL 7005011850 Butterfly Valve, Grooved Style, Ductile Iron, 2 Inch Pipe Size

Item: CN8LHT Model: 7005011850Cross Ref: 805TN6
In Stock

Get it by Wednesday, Jun 11

€3,281.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialDuctile Iron
Bolt Circle Dia.0.438"
Disc MaterialDuctile Iron
Handle TypeGear Operated
Pipe Size2"
Size6"
StyleGrooved
Temp. Range-20°F to +180°F

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPipe SizeStyleBody MaterialHandle TypeTemp. RangeBolt Circle Dia.Disc MaterialPrice
ANVIL 7005011912 Butterfly Valve, Grooved Style, Ductile Iron, 2 Inch Pipe Size | CN8LHK 70050119122"GroovedDuctile IronGear Operated-20°F to +180°F0.438"Ductile Iron€5,533.50
ANVIL 7005011454 Butterfly Valve, Grooved Style, Ductile Iron, 2 Inch Pipe Size | CN8LHL 70050114542"GroovedDuctile IronGear Operated-20°F to +180°F0.438"Ductile Iron€1,564.64
ANVIL 7005011844 Butterfly Valve, Grooved Style, Ductile Iron, 2 Inch Pipe Size | CN8LHM 70050118442"GroovedDuctile IronGear Operated-20°F to +180°F0.438"Ductile Iron€1,440.51
ANVIL 7005011914 Butterfly Valve, Grooved Style, Ductile Iron, 2 Inch Pipe Size | CN8LHN 70050119142"GroovedDuctile IronGear Operated-20°F to +180°F0.438"Ductile Iron€7,625.35
ANVIL 7005011846 Butterfly Valve, Grooved Style, Ductile Iron, 2 Inch Pipe Size | CN8LHP 70050118462"GroovedDuctile IronGear Operated-20°F to +180°F0.438"Ductile Iron€1,743.45
ANVIL 7005011910 Butterfly Valve, Grooved Style, Ductile Iron, 2 Inch Pipe Size | CN8LHQ 70050119102"GroovedDuctile IronGear Operated-20°F to +180°F0.438"Ductile Iron€4,297.88
ANVIL 7005011848 Butterfly Valve, Grooved Style, Ductile Iron, 2 Inch Pipe Size | CN8LHR 70050118482"GroovedDuctile IronGear Operated-20°F to +180°F0.438"Ductile Iron€3,327.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 7005011850 Butterfly Valve, Grooved Style, Ductile Iron, 2 Inch Pipe Size
€3,281.32 /unit