Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 500361324 Clamp, Red Oxide Primer Steel | CN8LKU

ANVIL 500361324 261P Series Riser Clamp, Primed Steel, 3 1/2 Inch Pipe Size

Item: CN8LKU Model: 500361324Cross Ref: 802P31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRiser Clamp
Bolt Dia.1/2"
Bolt Length1/2"
Clamp MaterialSteel
Clamp Material FinishRed Oxide Primer
For Pipe Size3 1/2"
Load Capacity600 lbs.
Mounting Hole Dia.1/2"
Overall Length12 22/25"
Overall Width1"
Pipe Size3 1/2"
Bolt Diameter1/2"
Mounting Hole Diameter1/2"

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)2.54
Ship length (cm)32.72
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500361324 261P Series Riser Clamp, Primed Steel, 3 1/2 Inch Pipe Size
€70.53 /unit