ANVIL 500361191 261 Series Riser Clamp, Steel, Hot-Dipped Galvanized, 20 Inch Pipe Size

Item: CN8LKV Model: 500361191Cross Ref: 802P99
In Stock

Get it by Friday, Jun 13

€1,919.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRiser Clamp
Bolt Dia.3/4"
Bolt Length3/4"
Clamp MaterialSteel
Clamp Material FinishHot Dipped Galvanized
For Pipe Size20"
Load Capacity2900 lbs.
Mounting Hole Dia.3/4"
Overall Length30"
Overall Width2 1/2"
Pipe Size20"
Bolt Diameter3/4"
Mounting Hole Diameter0.75"

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)2.54
Ship length (cm)76.2
Ship width (cm)6.35
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500361191 261 Series Riser Clamp, Steel, Hot-Dipped Galvanized, 20 Inch Pipe Size
€1,919.72 /unit