ANVIL 500361183 Clamp, Hot Dipped Gallonvanized Steel

Item: CN8LJK Model: 500361183Cross Ref: 802P98
In Stock

Get it by Thursday, Jun 12

€1,737.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRiser Clamp
Bolt Dia.3/4"
Bolt Length3/4"
Clamp MaterialSteel
Clamp Material FinishHot Dipped Galvanized
For Pipe Size18"
Load Capacity2900 lbs.
Mounting Hole Dia.3/4"
Overall Length28"
Overall Width2 1/2"
Pipe Size18"

Shipping Info:

Ship weight (kg) 15.1875
Ship height (cm)2.54
Ship length (cm)71.12
Ship width (cm)6.35
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500361183 Clamp, Hot Dipped Gallonvanized Steel
€1,737.19 /unit