Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 500360417 Clevis Hanger, Zinc-Plated Steel | CN8LMA

ANVIL 500360417 260ISS Series Clevis Hanger With Insulation Saddle System, 12 Inch Pipe Size, Hot Dipped Galvanized

Item: CN8LMA Model: 500360417Cross Ref: 802P87
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€676.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
CushionedNo
FinishHot Dip Galvanized
For Pipe Size12"
For Threaded Rod Size7/8"
Hanger MaterialSteel
Hanger Material FinishZinc Plated
Hanger TypeClevis
Height17.938"
Load Capacity1700 lbs.
Pipe Size12"
Overall Height17.938"

Shipping Info:

Ship weight (kg) 5.6565
Ship height (cm)45.57
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500360417 260ISS Series Clevis Hanger With Insulation Saddle System, 12 Inch Pipe Size, Hot Dipped Galvanized
€676.24 /unit