Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 500357816 Clevis Hanger, Steel | CN8LMR

ANVIL 500357816 Clevis Hanger, Steel

Item: CN8LMR Model: 500357816Cross Ref: 802P76
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€235.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
CushionedNo
FinishBlack
For Pipe Size14"
For Threaded Rod Size3/4"
Hanger MaterialSteel
Hanger TypeClevis
Height19.563"
Load Capacity3230 lbs.
Pipe Size14"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)49.68
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500357816 Clevis Hanger, Steel
€235.04 /unit