Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 500357810 Hanger, Steel, 8 Inch Pipe, 1/2 Inch Threaded Rod, 1350 lb Load Capacity | CN8LNJ

ANVIL 500357810 260R Series Reduced Hanger Rod Clevis Hanger, 8 Inch Pipe Size, Black

Item: CN8LNJ Model: 500357810Cross Ref: 802NX2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
CushionedNo
FinishBlack
For Pipe Size8"
For Threaded Rod Size1/2"
Hanger MaterialSteel
Hanger TypeClevis
Height12.688"
Load Capacity1350 lbs.
Pipe Size8"
Overall Height12.688"

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)32.23
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500357810 260R Series Reduced Hanger Rod Clevis Hanger, 8 Inch Pipe Size, Black
€64.16 /unit