Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 500357808 Hanger, Steel, 6 Inch Pipe, 1/2 Inch Threaded Rod, 1350 lb Load Capacity | CN8LNH

ANVIL 500357808 260R Series Reduced Hanger Rod Clevis Hanger, 6 Inch Pipe Size, Black

Item: CN8LNH Model: 500357808Cross Ref: 802NX1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
CushionedNo
FinishBlack
For Pipe Size6"
For Threaded Rod Size1/2"
Hanger MaterialSteel
Hanger TypeClevis
Height10 1/4"
Load Capacity1350 lbs.
Pipe Size6"
Overall Height10 1/4"

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)26.04
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500357808 260R Series Reduced Hanger Rod Clevis Hanger, 6 Inch Pipe Size, Black
€41.41 /unit