Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 500357802 Hanger, Steel, 3 Inch Pipe, 3/8 Inch Threaded Rod, 730 lb Load Capacity | CN8LPP

ANVIL 500357802 260R Series Reduced Hanger Rod Clevis Hanger, 3 Inch Pipe Size, Black

Item: CN8LPP Model: 500357802Cross Ref: 802NW8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.56 /unit
This product can only be shipped in multiples of 50
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
CushionedNo
FinishBlack
For Pipe Size3"
For Threaded Rod Size3/8"
Hanger MaterialSteel
Hanger TypeClevis
Height6 1/2"
Load Capacity730 lbs.
Pipe Size3"
Overall Height6 1/2"

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)16.51
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500357802 260R Series Reduced Hanger Rod Clevis Hanger, 3 Inch Pipe Size, Black
€18.56 /unit