Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 500345442 Beam Clamp, Zinc-Plated Forged Steel, 4, 480 lb Load Capacity | CN8LGU

ANVIL 500345442 Beam Clamp, Zinc-Plated Forged Steel, 4480 Lb Load Capacity

Item: CN8LGU Model: 500345442Cross Ref: 802PF0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€567.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeam Clamp
Beam Mount LocationBottom Center
FinishZinc Plated
For Beam Shape/typeH Beam
For Maximum Beam Width7"
For Minimum Beam Width4"
For Threaded Rod Size3/8"
Includes LocknutYes
Load Capacity4480 lbs.
MaterialForged Steel
TypeTong Style
Beam Clamp TypeTong Style
Clamp MaterialForged Steel
Clamp Material FinishZinc-Plated

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500345442 Beam Clamp, Zinc-Plated Forged Steel, 4480 Lb Load Capacity
€567.99 /unit