ANVIL 319904009 390 Series Countersunk Plug, 1/8 Inch Nominal Pipe Size, SQ Head Type, STEEL, Galvanized Finish

Item: DZ7HMB Model: 319904009
In Stock

Get it by Tuesday, Jun 17

€0.44 /unit
This product can only be shipped in multiples of 100
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersunk Plug
FinishGalvanized
Head TypeSQ
MaterialSteel
Nominal Pipe Size1/8"

Shipping Info:

Ship weight (kg) 0.009

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 319904009 390 Series Countersunk Plug, 1/8 Inch Nominal Pipe Size, SQ Head Type, STEEL, Galvanized Finish
€0.44 /unit