ANVIL 319903720 390 Series Countersunk Plug, 1 Inch Nominal Pipe Size, HEX Head Type, STEEL, Galvanized Finish

Item: DZ7HLX Model: 319903720
In Stock

Get it by Tuesday, Jun 17

€3.99 /unit
This product can only be shipped in multiples of 75
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersunk Plug
FinishGalvanized
Head TypeHex
MaterialSteel
Nominal Pipe Size1"

Shipping Info:

Ship weight (kg) 0.0945

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 319903720 390 Series Countersunk Plug, 1 Inch Nominal Pipe Size, HEX Head Type, STEEL, Galvanized Finish
€3.99 /unit