ANVIL 319903647 390 Series Countersunk Plug, 1/2 Inch Nominal Pipe Size, HEX Head Type, STEEL, Galvanized Finish

Item: DZ7HLV Model: 319903647
In Stock

Get it by Tuesday, Jun 17

€1.45 /unit
This product can only be shipped in multiples of 100
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersunk Plug
FinishGalvanized
Head TypeHex
MaterialSteel
Nominal Pipe Size1/2"

Shipping Info:

Ship weight (kg) 0.054

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 319903647 390 Series Countersunk Plug, 1/2 Inch Nominal Pipe Size, HEX Head Type, STEEL, Galvanized Finish
€1.45 /unit