ANVIL 310010400 1101R Series Reducing Elbow, 90 Degree, Standard, Class 150, Black, 2 Inch Nominal Pipe Size (a), 1 1/4 Inch Nominal Pipe Size (b)

Item: DZ7HFV Model: 310010400
In Stock

Get it by Tuesday, Jun 17

€101.83 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Elbow
Nominal Pipe Size (a)2"
Nominal Pipe Size (b)1 1/4"

Shipping Info:

Ship weight (kg) 0.6885

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 310010400 1101R Series Reducing Elbow, 90 Degree, Standard, Class 150, Black, 2 Inch Nominal Pipe Size (a), 1 1/4 Inch Nominal Pipe Size (b)
€101.83 /unit