ANVIL 2400323685 AS1200 Series O.D. Tubing Clamp, Copper Plated, 1 3/8 Inch Outside Dia.

Item: BU2CFX Model: 2400323685
Limited Availability
€18.94 /unit
This product can only be shipped in multiples of 50
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Conduit Size1 3/8"
FinishCopper Plated
MaterialSteel
Material Gauge14 ga.
Max. Load600 lbs.
Nominal Size1 1/4"
Outside Dia.1 3/8"
SeriesAS 1200AS Series
TypePre-Assembled

Shipping Info:

Ship weight (kg) 0.0765

Product Details:

    • AS120 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 2400323685 AS1200 Series O.D. Tubing Clamp, Copper Plated, 1 3/8 Inch Outside Dia.
€18.94 /unit