ANVIL 2400011405 Green U Support

Item: BU2AVR Model: 2400011405
Limited Availability
€92.28 /unit
This product can only be shipped in multiples of 25
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport
FinishPowder Coated Supr Green

Shipping Info:

Ship weight (kg) 0.576

Product Details:

    • AS679 Series

Product Variants

ProductModelHole Dia.Price
ANVIL FIG AS 2648 "U" Support | CF4GQU FIG AS 26480.562"-
RFQ
ANVIL FIG AS 613 "U" Support, 1-5/8 Inch Width | CF4GVE FIG AS 6130.562"-
RFQ
ANVIL FIG AS 678 Three Hole "U" Support, 1-5/8 Inch Width | CF4GWL FIG AS 6780.562"-
RFQ
ANVIL FIG AS 679 "U" Support, 1-5/8 Inch Width | CF4GWM FIG AS 6790.562"-
RFQ
ANVIL FIG AS 687 Slotted "U" Support, 1-5/8 Inch Width | CF4GWR FIG AS 6870.562"-
RFQ
ANVIL FIG AS 710 "U" Support, 1-5/8 Inch Width | CF4GWX FIG AS 7100.562"-
RFQ
ANVIL FIG AS 721 "U" Support, 1-5/8 Inch Width | CF4GXF FIG AS 7210.562"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 2400011405 Green U Support
€92.28 /unit