Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0766260533 Anvilet, Forged Steel, 1 1/2 Inch Fitting Pipe Size, Female Npt, Class 3000 | CN8LFH

ANVIL 0766260533 Anvilet, Forged Steel, 1 1/2 Inch Pipe, Female Npt, Class 3000

Item: CN8LFH Model: 0766260533Cross Ref: 60XX87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnvilet
ApplicationNatural Gas, Oil
Basic Fitting ShapeAnvilet
ClassClass 3000
ColorBlack
Fitting MaterialForged Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter1 1/2"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter1 1/2"
Includes SealNo
ScheduleSchedule XS/XH
Seal MaterialEPDM
Specific Fitting ShapeAnvilet
For Pipe ScheduleXS/XH
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialForged Steel
StandardsASTM A105, ASTM A182, ASTM A350

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeClassScheduleFitting Side A Outside DiameterFitting Side B Outside DiameterApplicationPrice
ANVIL 0310514203 | BT8JJR 0310514203--------€92.68
RFQ
ANVIL 0766250054 | BT8KHX 0766250054--------€15.58
RFQ
ANVIL 0766250401 | BT8KHY 0766250401--------€82.13
RFQ
ANVIL FIG BWAnvilet Buttweld Anvilet | CF4HAA FIG BWAnvilet---------
RFQ
ANVIL FIG FlatAnvilet Flat Anvilet | CF4HCD FIG FlatAnvilet---------
RFQ
ANVIL FIG SWAnvilets Socket-Weld Anvilet | CF4HKM FIG SWAnvilets---------
RFQ
ANVIL FIG ThAnvilet Threaded Anvilet | CF4HKT FIG ThAnvilet---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0766260533 Anvilet, Forged Steel, 1 1/2 Inch Pipe, Female Npt, Class 3000
€56.17 /unit