Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0766258651 36-11/4 x 1/2 Standard Bw Universal Anvilet

Item: BT8KJD Model: 0766258651Cross Ref: 60XX40
Limited Availability
€32.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnvilet
ApplicationNatural Gas, Oil
Basic Fitting ShapeAnvilet
ClassClass STD
ColorBlack
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A TypeButt Weld
Flange Outside Diameter1/2"
For Pipe ScheduleSTD
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialForged Steel
Specific Fitting ShapeButtweld Anvilet
StandardsASME B36.10

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelPipe SizeTypeOutlet ConnectionOutlet Pipe SizeMax. PressureMaterialClassPrice
ANVIL 0766260053 Pipe Saddle Socket Weld 1/2 In | AE2BQK 4WGJ8 07662600531/2"Socket WeldSocket Weld1/2"3000 psiSteelClass 3000€15.49
ANVIL 0766260434 Pipe Saddle Threaded Pipe 1/2 In | AE2BQL 4WGJ9 07662604341/2"ThreadedThreaded1/2"3000 psiSteelClass 3000€9.89
ANVIL 0766260087 Pipe Saddle Socket Weld 3/4 In | AE2BQM 4WGK1 07662600873/4"Socket WeldSocket Weld3/4"3000 psiSteelClass 3000€14.57
ANVIL 0766260459 Pipe Saddle Threaded Pipe 3/4 In | AE2BQN 4WGK2 07662604593/4"ThreadedThreaded3/4"3000 psiSteelClass 3000€11.26
ANVIL 0766260442 Pipe Saddle Threaded Pipe 3/4 In | AE2BQP 4WGK3 07662604423/4"ThreadedThreaded3/4"3000 psiSteelClass 3000€10.35
ANVIL 0766260103 Pipe Saddle Socket Weld 1 In | AE2BQQ 4WGK4 07662601031"Socket WeldSocket Weld1"3000 psiSteelClass 3000€18.57
ANVIL 0766260475 Pipe Saddle Threaded Pipe 1 In | AE2BQR 4WGK5 07662604751"ThreadedThreaded1"3000 psiSteelClass 3000€13.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0766258651 36-11/4 x 1/2 Standard Bw Universal Anvilet
€32.19 /unit