Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0560508194 Pipe Roll With Steel Yoke Galvanised 8in | AD8QCB 4LRF5

ANVIL 0560508194 Pipe Roll With Steel Yoke Galvanised 8in

Item: AD8QCB Model: 0560508194Cross Ref: 4LRF5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Roll with Steel Yoke
FinishGalvanized
Length12.688"
MaterialGalvanized
Max. Load780 lbs.
Max. Temp.450°F
Metal DetectableYes
Pipe Size8"
Rod Size3/4"
TypeAdjustable
Width9 1/4"
Body MaterialCast Iron
For Pipe Size8"
Load Capacity780 lbs.
Roller Length9 1/4"
StandardsA-A-1192A, TYPE 43, ANSI/MSS SP-69, MSS SP-58, TYPE 43, WW-H-171-E, TYPE 44
Support MaterialSteel

Shipping Info:

Ship weight (kg) 6.12
Ship height (cm)7.87
Ship length (cm)36.32
Ship width (cm)31.5
HS code7326908530
Country of OriginCN

Product Variants

ProductModelPipe SizeMaterialMax. LoadRod SizeTypeMax. Temp.Metal DetectableFinishPrice
ANVIL 0560504383 Pipe Roll With Steel Yoke Cast Iron 2 1/2in | AD8QBM 4LRE1 05605043832 1/2"Cast Iron225 lbs.1/2"Adjustable450°FYes-€35.02
ANVIL 0560504391 Pipe Roll With Steel Yoke Cast Iron 3 In | AD8QBN 4LRE2 05605043913"Cast Iron310 lbs.1/2"Adjustable450°FYes-€37.52
ANVIL 0560504409 Pipe Roll With Steel Yoke Cast Iron 3 1/2in | AD8QBP 4LRE3 05605044093 1/2"Cast Iron390 lbs.1/2"Adjustable450°FYes-€50.19
ANVIL 0560504417 Pipe Roll With Steel Yoke Cast Iron 4 In | AD8QBQ 4LRE4 05605044174"Cast Iron475 lbs.5/8"Adjustable450°FYes-€51.78
ANVIL 0560504425 Pipe Roll With Steel Yoke Cast Iron 5 In | AD8QBR 4LRE5 05605044255"Cast Iron685 lbs.5/8"Adjustable450°FYes-€57.51
ANVIL 0560504433 Pipe Roll With Steel Yoke Cast Iron 6 In | AD8QBT 4LRE6 05605044336"Cast Iron780 lbs.3/4"Adjustable450°FYes-€78.87
ANVIL 0560504441 Pipe Roll With Steel Yoke Cast Iron 8 In | AD8QBU 4LRE7 05605044418"Cast Iron780 lbs.3/4"Adjustable450°FYes-€111.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0560508194 Pipe Roll With Steel Yoke Galvanised 8in
€230.03 /unit