Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0560507550 Roller Chair Galvanised 8 In | AD8QBL 4LRD9

ANVIL 0560507550 Roller Chair Galvanised 8 In

Item: AD8QBL Model: 0560507550Cross Ref: 4LRD9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€214.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chair
FinishGalvanized
MaterialGalvanized
Max. Load1350 lbs.
Max. Temp.450°F
Metal DetectableYes
Pipe Size8"
Width11.625"
Base MaterialGalvanized Steel
Bolt Length1 1/2"
Bolt Thread Size5/8"
Fastener MaterialSteel
For Maximum Pipe Size8"
For Use OnPipe
Load Capacity1350 lbs.
Mount Hole Center-to-center Length3 3/8"
Mount TypeBolted
Overall Length11.63"
Resistance PropertiesCorrosion Resistant
StandardsANSI/MSS SP-69, FEDERAL SPECIFICATION A-A-1192A, TYPE 44, MSS SP-58, TYPE 44, WW-H-171-E, TYPE 45
StyleRoller Chair
Support MaterialCast Iron

Shipping Info:

Ship weight (kg) 4.1175
Ship height (cm)7.62
Ship length (cm)29.54
Ship width (cm)13.97
HS code7326908530
Country of OriginCN

Product Variants

ProductModelPipe SizeMax. LoadMaterialMax. Temp.Metal DetectableFinishPrice
ANVIL 0560507485 Roller Chair Galvanised 2 In | AD8QBD 4LRD2 05605074852"600 lbs.Galvanized450°FYesGalvanized€52.62
ANVIL 0560507493 Roller Chair Galvanised 2 1/2 In | AD8QBE 4LRD3 05605074932 1/2"660 lbs.Galvanized450°FYesGalvanized€57.13
ANVIL 0560507501 Roller Chair Galvanised 3 In | AD8QBF 4LRD4 05605075013"700 lbs.Galvanized450°FYesGalvanized€61.66
ANVIL 0560507519 Roller Chair Galvanised 3 1/2 In | AD8QBG 4LRD5 05605075193 1/2"750 lbs.Galvanized450°FYesGalvanized€77.84
ANVIL 0560507527 Roller Chair Galvanised 4 In | AD8QBH 4LRD6 05605075274"750 lbs.Galvanized450°FYesGalvanized€78.68
ANVIL 0560507535 Roller Chair Galvanised 5 In | AD8QBJ 4LRD7 05605075355"750 lbs.Galvanized450°FYesGalvanized€83.05
ANVIL 0560507543 Roller Chair Galvanised 6 In | AD8QBK 4LRD8 05605075436"1070 lbs.Galvanized450°FYesGalvanized€118.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0560507550 Roller Chair Galvanised 8 In
€214.43 /unit