Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0500381025 Single Hole Wrap Strap Pipe Size 1 In | AD8CXR 4HYC5

ANVIL 0500381025 Single Hole Wrap Strap Pipe 1 In

Item: AD8CXR Model: 0500381025Cross Ref: 4HYC5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Hole Wrap Strap
FinishGalvanized
For Pipe Size1"
Length2 7/8"
MaterialSteel
Metal DetectableYes
Clamp MaterialSteel
Clamp Material FinishZinc-Plated
Clamp TypeLoop
For Use OnCPVC Pipe
Mounting Hole Diameter1/4"
StandardsCUL LISTED, UL LISTED
Width1.13"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.05
Ship length (cm)7.37
Ship width (cm)4.83
HS code7326908530
Country of OriginUS

Product Details:

    • Special Features: For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20 Gauge With Hanger Tab In The Upward Position Only. May Also Be Used As A Guide To Limit Movement Of Vertical CPVC Pipe With The Tab In The Horizontal Position.

Product Variants

ProductModelFor Pipe SizeMaterialFinishMetal DetectablePrice
ANVIL 0500381009 Single Hole Wrap Strap Pipe Size 3/4 In | AD8CXQ 4HYC4 05003810093/4"SteelGalvanizedYes€2.67
ANVIL 0500381041 Single Hole Wrap Strap Pipe Size 1 1/4 In | AD8CXT 4HYC6 05003810411 1/4"SteelGalvanizedYes€3.79
ANVIL 0500381066 Single Hole Wrap Strap Pipe Size 1 1/2 In | AD8CXU 4HYC7 05003810661 1/2"SteelGalvanizedYes€3.22
ANVIL 0500381082 Single Hole Wrap Strap Pipe Size 2 In | AD8CXV 4HYC8 05003810822"SteelGalvanizedYes€4.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0500381025 Single Hole Wrap Strap Pipe 1 In
€3.83 /unit