Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0500173364 Clevis Hanger Size 5 2 1/2 To 4 In | AD8QTC 4LUW9

ANVIL 0500173364 Clevis Hanger, Size 5, 8-15/16 inch Length, 750 Lb Max Load

Item: AD8QTC Model: 0500173364Cross Ref: 4LUW9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
Insulation Od1" to 2"
Length8.938"
MaterialMalleable Iron
Max. Load750 lbs.
CushionedNo
FeaturesClevis Bolt Spacer Included, V Block Design
For Insulated PipeYes
For Pipe Size5"
For Threaded Rod Size5/8"
For Use OnPipe
Hanger MaterialSteel
Hanger TypeClevis
Included Insulation Thickness1"
Load Capacity750 lbs.
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Height8.938"
Overall Width8.94"
SeriesFigure 260 ISS
StandardsASTM E84 CLASS 1-25/60, UL E94 V

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)22.71
Ship length (cm)22.35
Ship width (cm)22.71
HS code7326908530
Country of OriginUS

Product Variants

ProductModelMaterialMax. LoadInsulation OdFinishTypeGradeWorking Temp.Price
ANVIL 0500173307 Clevis Hanger Size 2 1/2 To 1 In | AD8QRZ 4LUW6 0500173307Malleable Iron550 lbs.-----€27.41
ANVIL 0500173323 Clevis Hanger Size 3 1/2 To 2 In | AD8QTA 4LUW7 0500173323Malleable Iron550 lbs.1" to 2"----€33.55
ANVIL 0500173349 Clevis Hanger Size 4 1 1/2 To 3 In | AD8QTB 4LUW8 0500173349Malleable Iron550 lbs.1" to 2"----€44.06
ANVIL 0500173380 Clevis Hanger Size 6 2 1/2 To 5 In | AD8QTD 4LUX1 0500173380Malleable Iron750 lbs.1" to 3"----€73.19
ANVIL 0500173406 Clevis Hanger Size 8 2 1/2 To 6 In | AD8QTE 4LUX2 0500173406Malleable Iron1100 lbs.1" to 4"----€95.55
ANVIL 0500360300 Clevis Hanger Size 2 1/2 To 1 In | AD8QTF 4LUX3 0500360300Steel550 lbs.-Galvanized---€30.29
ANVIL 0500360326 Clevis Hanger Size 3 1/2 To 2 In | AD8QTG 4LUX4 0500360326Steel550 lbs.1" to 2"Galvanized---€36.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0500173364 Clevis Hanger, Size 5, 8-15/16 inch Length, 750 Lb Max Load
€81.69 /unit