ANVIL 0500068556 Threaded Rod, 3/4 In - 10 Thread Size, Carbon Steel, 12 ft. Lg., Zn Plated, Right Hand

Item: BU2FHD Model: 0500068556
Limited Availability
€5.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
FinishZinc Plated
Length12 ft.
MaterialCarbon Steel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/4"-10

Shipping Info:

Ship weight (kg) 0.549

Product Details:

    • 146 Series

Product Variants

ProductModelThread SizeThread DirectionTensile StrengthHardnessThread FitYield StrengthClassColorPrice
APPROVED VENDOR 10201 Threaded Rod Zinc 4-40 x 2 Feet | AB6XVL 22P411 10201#4-40Right Hand60000 psi-Class 1A45000 psi-Silver€6.23
APPROVED VENDOR 03087 Threaded Rod Zinc 5/16-18 x 10 Feet | AB6XVX 22P423 030875/16"-18Right Hand60000 psi-Class 1A45000 psi-Silver€14.85
APPROVED VENDOR 03107 Threaded Rod Zinc 7/16-14 x 10 Feet | AB6XVY 22P425 031077/16"-14Right Hand60000 psi-Class 1A45000 psi-Silver€30.99
APPROVED VENDOR 03157 Threaded Rod Zinc 7/8-9 x 10 Feet | AB6XWB 22P429 031577/8"-9Right Hand60000 psi-Class 1A45000 psi-Silver€102.40
APPROVED VENDOR 10317 Threaded Rod Zinc 1-1/8-7 x 3 Feet | AB6XWC 22P430 103171 1/8"-7Right Hand60000 psi-Class 1A45000 psi-Silver€77.69
APPROVED VENDOR 04368 Threaded Rod Zinc 1/2-20 x 12 Feet | AB6XWQ 22P448 043681/2"-20Right Hand60000 psi-Class 1A45000 psi-Silver€36.84
APPROVED VENDOR 04388 Threaded Rod Zinc 5/8-18 x 12 Feet | AB6XWV 22P453 043885/8"-18Right Hand60000 psi-Class 1A45000 psi-Silver€55.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0500068556 Threaded Rod, 3/4 In - 10 Thread Size, Carbon Steel, 12 ft. Lg., Zn Plated, Right Hand
€5.39 /unit