Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0500018072 U Bolt Thread Size 1/2 For Pipe Size 2 1/2 | AD8DCN 4HYU1

ANVIL 0500018072 U Bolt, 1/2 In - 13 Thread Size, Cushioned, 3 3/4 In Inside Lg., Plastic Coated

Item: AD8DCN Model: 0500018072Cross Ref: 4HYU1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU Bolt
FinishPlastic Coat
For Pipe Size2 1/2"
Inside Length3 3/4"
Inside Width2 15/16"
MaterialSteel
Max. Temp.225°F
System Of MeasurementImperial
Thread Length3"
Thread Size1/2"-13
Thread TypeCoarse
TypeCushioned U Bolt
Center To Center Width3 7/16"
Cushion MaterialPlastic
Inside Height3 3/4"
Inside Width/diameter2 15/16"
Made In North AmericaYes
Maximum Temperature225°F
Number Of Nuts Included4

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)10.92
Ship length (cm)15.24
Ship width (cm)1.27
HS code7318152046
Country of OriginUS

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeMax. Temp.Thread SizeTypeMaterialFinishPrice
ANVIL 0500018080 U Bolt Thread Size 1/2 For Pipe Size 3 | AD8DCP 4HYU2 05000180803 9/16"3"Coarse225°F1/2"-13Cushioned U BoltSteelPlastic Coat€33.26
ANVIL 0500018098 U Bolt Thread Size 1/2 For Pipe Size 3 1/2 | AD8DCQ 4HYU3 05000180984 1/16"3 1/2"Coarse225°F1/2"-13Cushioned U BoltSteelPlastic Coat€30.95
ANVIL 0500018106 U Bolt Thread Size 1/2 For Pipe Size 4 | AD8DCR 4HYU4 05000181064 9/16"4"Coarse225°F1/2"-13Cushioned U BoltSteelPlastic Coat€34.35
ANVIL 0500018114 U Bolt Thread Size 1/2 For Pipe Size 5 | AD8DCT 4HYU5 05000181145 5/8"5"Coarse225°F1/2"-13Cushioned U BoltSteelPlastic Coat€34.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0500018072 U Bolt, 1/2 In - 13 Thread Size, Cushioned, 3 3/4 In Inside Lg., Plastic Coated
€41.33 /unit