Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0366190601 2 Galvanized Forged Steel Threaded Cap | BT9CQG

ANVIL 0366190601 2 Galvanized Forged Steel Threaded Cap

Item: BT9CQG Model: 0366190601Cross Ref: 60XX38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Cap
Basic Fitting ShapeCap
ClassClass 6000
Finish/coatingGalvanized
Fitting Connection TypeFNPT
For Pipe Schedule160
Includes Pre-applied Thread SealantNo
Includes SealNo
Max. Steam Pressure2000 psi @ 150° F
Nominal Pipe Size2"
Outside Diameter3"
Overall Length1 7/8"
Pipe Fitting MaterialForged Steel
Plug ConstructionSolid
Specific Fitting ShapeRound Cap
StandardsASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.78
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Details:

    • 3000 Series

Product Variants

ProductModelMPNPrice
ANVIL 0361502800 1/8 Forged Steel Galvanized Threaded Cap | BT9BUB 03615028000361502800€6.81
RFQ
ANVIL 0361502883 21/2 Forged Steel Galvanized Threaded Cap | BT9BUC 03615028830361502883€107.20
RFQ
ANVIL 0361502842 3/4 Forged Steel Galvanized Threaded Cap | BT9BUD 03615028420361502842€10.83
ANVIL 0361502909 3 Forged Steel Galvanized Threaded Cap | BT9BUE 03615029090361502909€197.51
RFQ
ANVIL 0361502826 3/8 Forged Steel Galvanized Threaded Cap | BT9BUG 03615028260361502826€6.75
RFQ
ANVIL 0361502834 1/2 Forged Steel Galvanized Threaded Cap | BT9BUH 03615028340361502834€7.89
ANVIL 0366190205 11/4 Galvanized Forged Steel Threaded Cap | BT9CQE 03661902050366190205€22.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0366190601 2 Galvanized Forged Steel Threaded Cap
€55.98 /unit