Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0362031908 21/2X21/2X2 Forged Steel Socket With Tee | BT8GRP

ANVIL 0362031908 21/2 X 21/2 X 2 Forged Steel Socket With Tee

Item: BT8GRP Model: 0362031908Cross Ref: 60XW94
Limited Availability
€434.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationNatural Gas, Oil
Basic Fitting ShapeTee
ClassClass 3000
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2 1/2"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2 1/2"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size2"
Fitting Side C TypeSocket
For Pipe Schedule80
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialForged Steel
Seal MaterialEPDM
Specific Fitting ShapeReducing Tee
StandardsASTM A105, ASTM A182, ASTM A350

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Details:

    • 3000 Series

Product Variants

ProductModelPipe SizeConnection TypeClassTemp. RangeOutside Dia.Saturated Steam PressureNumber Of HolesPrice
ANVIL 0361224801 Tee Forged Steel, Class 6000 1/2" NPT | AA6NGJ 14J734 03612248011/2"FNPTClass 6000-20°F to +150°F---€34.74
ANVIL 0361225006 Tee Forged Steel 6000 3/4 Inch Npt | AA6NGK 14J735 03612250063/4"FNPTClass 6000-20°F to +150°F---€47.11
ANVIL 0361225204 Tee Forged Steel 6000 1 Inch Npt | AA6NGL 14J736 03612252041"FNPTClass 6000-20°F to +150°F---€80.87
ANVIL 0361225600 Tee Forged Steel 6000 1-1/2 Inch Npt | AA6NGM 14J737 03612256001 1/2"FNPTClass 6000-20°F to +150°F---€139.02
ANVIL 0361225808 Tee Forged Steel 6000 2 Inch Npt | AA6NGN 14J738 03612258082"FNPTClass 6000-20°F to +150°F---€249.69
ANVIL 0361119001 Tee 1/8 Inch Forged Steel | AF8YDK 29JE06 03611190011/8"ThreadedClass 3000-20°F to +550°F7/8"300 psi @ 550 Degrees F3€20.53
ANVIL 0361119605 Tee 1/2 Inch Forged Steel | AF8YDN 29JE09 03611196051/2"ThreadedClass 3000-20°F to +550°F1 1/2"300 psi @ 550 Degrees F3€21.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0362031908 21/2 X 21/2 X 2 Forged Steel Socket With Tee
€434.96 /unit