Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0362025009 Tee 3/8 Inch Forged Steel | AF9DLQ 29VE16

ANVIL 0362025009 Class 3000 Socket Weld Tee, Forged Carbon Steel Body

Item: AF9DLQ Model: 0362025009Cross Ref: 29VE16
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialForged Steel
ClassClass 3000
Connection TypeSocket Weld
Max. Pressure3000 psi
Number Of Holes3
Outside Dia.1.062"
Pipe Size3/8"
Saturated Steam Pressure300 psi @ 550 Degrees F
Temp. Range-20°F to +550°F
ApplicationNatural Gas, Oil
Basic Fitting ShapeTee
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A TypeSocket
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialForged Steel
Specific Fitting ShapeTee
StandardsANSI B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)4.62
Ship length (cm)4.62
Ship width (cm)3.61
HS code7307923030
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeClassTemp. RangeOutside Dia.Saturated Steam PressureNumber Of HolesPrice
ANVIL 0361224801 Tee Forged Steel, Class 6000 1/2" NPT | AA6NGJ 14J734 03612248011/2"FNPTClass 6000-20°F to +150°F---€34.74
ANVIL 0361225006 Tee Forged Steel 6000 3/4 Inch Npt | AA6NGK 14J735 03612250063/4"FNPTClass 6000-20°F to +150°F---€47.11
ANVIL 0361225204 Tee Forged Steel 6000 1 Inch Npt | AA6NGL 14J736 03612252041"FNPTClass 6000-20°F to +150°F---€80.87
ANVIL 0361225600 Tee Forged Steel 6000 1-1/2 Inch Npt | AA6NGM 14J737 03612256001 1/2"FNPTClass 6000-20°F to +150°F---€139.02
ANVIL 0361225808 Tee Forged Steel 6000 2 Inch Npt | AA6NGN 14J738 03612258082"FNPTClass 6000-20°F to +150°F---€249.69
ANVIL 0361119001 Tee 1/8 Inch Forged Steel | AF8YDK 29JE06 03611190011/8"ThreadedClass 3000-20°F to +550°F7/8"300 psi @ 550 Degrees F3€20.53
ANVIL 0361119605 Tee 1/2 Inch Forged Steel | AF8YDN 29JE09 03611196051/2"ThreadedClass 3000-20°F to +550°F1 1/2"300 psi @ 550 Degrees F3€21.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0362025009 Class 3000 Socket Weld Tee, Forged Carbon Steel Body
€28.70 /unit