Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0362014003 Street Elbow 45 Degree 2 Inch Forged Steel | AF9DLJ 29VE10

ANVIL 0362014003 Street Elbow 45 Deg. 2 Inch Forged Steel

Item: AF9DLJ Model: 0362014003Cross Ref: 29VE10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow, 45 Degrees
Body MaterialForged Steel
ClassClass 3000
Connection TypeSocket Weld
Max. Pressure3000 psi
Number Of Holes2
Outside Dia.2.906"
Pipe Size2"
Saturated Steam Pressure300 psi @ 550 Degrees F
Temp. Range-20°F to +550°F
ApplicationNatural Gas, Oil
Basic Fitting ShapeElbow
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2"
Fitting Side B TypeSocket
For Pipe Schedule80
Includes Pre-applied Thread SealantNo
Includes SealNo
Maximum Operating Pressure1500 psi @ 150°F
Pipe Fitting MaterialForged Steel
Specific Fitting Shape45° Elbow
StandardsANSI B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350

Shipping Info:

Ship weight (kg) 1.3815
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)10.62
HS code7307923030
Country of OriginUS

Product Variants

ProductModelPipe SizeOutside Dia.Connection TypeClassSaturated Steam PressureTemp. RangeNumber Of HolesPrice
ANVIL 0362012403 Street Elbow 45 Degree 1/8 Inch Forged Steel | AF9DLA 29VE02 03620124031/8"0.688"Socket WeldClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€22.70
ANVIL 0362012601 Street Elbow 45 Degree 1/4 Inch Forged Steel | AF9DLB 29VE03 03620126011/4"-Socket WeldClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€22.52
ANVIL 0362012809 Street Elbow 45 Degree 3/8 Inch Forged Steel | AF9DLC 29VE04 03620128093/8"0.984"Socket WeldClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€21.77
ANVIL 0362013005 Street Elbow 45 Degree 1/2 Inch Forged Steel | AF9DLD 29VE05 03620130051/2"1.203"Socket WeldClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€17.75
ANVIL 0362013203 Street Elbow 45 Degree 3/4 Inch Forged Steel | AF9DLE 29VE06 03620132033/4"1.422"Socket WeldClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€20.57
ANVIL 0362013401 Street Elbow 45 Degree 1 Inch Forged Steel | AF9DLF 29VE07 03620134011"1.734"Socket WeldClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€26.83
ANVIL 0362013609 Street Elbow 45 Degree 1-1/4 Inch Forged Steel | AF9DLG 29VE08 03620136091 1/4"2.109"Socket WeldClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€36.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0362014003 Street Elbow 45 Deg. 2 Inch Forged Steel
€69.00 /unit