Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0361531601 Lug Union 3 Inch Forged Steel | AF9CVM 29VD87

ANVIL 0361531601 Lug Union 3 Inch Forged Steel

Item: AF9CVM Model: 0361531601Cross Ref: 29VD87
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€269.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug Union
Body MaterialForged Steel
ClassClass 3000
Connection TypeThreaded
Hex Size6.156"
Max. Pressure3000 psi
Number Of Holes2
Outside Dia.6.156"
Pipe Size3"
Saturated Steam Pressure300 psi @ 550 Degrees F
Temp. Range-20°F to +550°F
ApplicationNatural Gas, Oil
Basic Fitting ShapeUnion
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3"
Fitting Side B TypeNPT
For Pipe Schedule160
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialSteel
Specific Fitting ShapeLug Union
StandardsANSI B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A350

Shipping Info:

Ship weight (kg) 6.48
Ship height (cm)11.28
Ship length (cm)11.28
Ship width (cm)15.65
HS code7307199030
Country of OriginUS

Product Variants

ProductModelPipe SizeOutside Dia.Hex SizeConnection TypeClassSaturated Steam PressureTemp. RangeNumber Of HolesPrice
ANVIL 0361530801 Lug Union 1-1/4 Inch Forged Steel | AF9CVH 29VD83 03615308011 1/4"3.359"3.391"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€72.08
ANVIL 0361531007 Lug Union 1-1/2 Inch Forged Steel | AF9CVJ 29VD84 03615310071 1/2"3.359"3.391"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€74.92
ANVIL 0361531205 Lug Union 2 Inch Forged Steel | AF9CVK 29VD85 03615312052"4.422"4.422"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€92.37
ANVIL 0361531403 Lug Union 2-1/2 Inch Forged Steel | AF9CVL 29VD86 03615314032 1/2"5.231"5.234"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€167.01
ANVIL 0361530207 Lug Union 1/2 Inch Forged Steel | AF9DKH 29VD80 03615302071/2"1.938"1.938"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€32.25
ANVIL 0361530405 Lug Union 3/4 Inch Forged Steel | AF9DKJ 29VD81 03615304053/4"2 3/8"2 3/8"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€35.94
ANVIL 0361530603 Lug Union 1 Inch Forged Steel | AF9DKK 29VD82 03615306031"2.781"2.781"ThreadedClass 3000300 psi @ 550 Degrees F-20°F to +550°F2€47.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0361531601 Lug Union 3 Inch Forged Steel
€269.52 /unit