Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0361502511 1/4 Galvanized Forged Steel Threaded Coupling | BT9BTA

ANVIL 0361502511 1/4 Galvanized Forged Steel Threaded Coupling

Item: BT9BTA Model: 0361502511Cross Ref: 60XW44
Limited Availability
€9.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapeCoupling
ClassClass 3000
ColorSilver
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A Outside Diameter3/4"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B Outside Diameter3/4"
Fitting Side B TypeNPT
Flange Outside Diameter1"
For Pipe Schedule160
Includes Pre-applied Thread SealantNo
Includes SealNo
Overall Length1 1/2"
Pipe Fitting MaterialForged Steel
Specific Fitting ShapeCoupling
StandardsASME B1.20.1, ASME B16.11, ASTM A105, ASTM A182, ASTM A35

Shipping Info:

Ship weight (kg) 0.45
Ship length (cm)3.81
Country of OriginUS

Product Details:

    • 3000 Series

Product Variants

ProductModelPipe SizeOutside Dia.Connection TypeClassBody MaterialMax. PressureSaturated Steam PressureTemp. RangePrice
ANVIL 0361155005 Coupling 1/8 Inch Forged Steel | AF8YEU 29JE43 03611550051/8"5/8"ThreadedClass 3000Forged Steel3000 psi300 psi @ 550 Degrees F-20°F to +550°F€6.92
ANVIL 0361157209 Coupling 4 Inch Forged Steel | AF8YFF 29JE54 03611572094"5 1/2"ThreadedClass 3000Forged Steel3000 psi300 psi @ 550 Degrees F-20°F to +550°F€279.88
ANVIL 0361502743 1/8 Galvanized Forged Steel Threaded Half Coupling | BT8GQX 0361502743--------€3.64
RFQ
ANVIL 0361502768 1/2 Galvanized Forged Steel Threaded Half Coupling | BT8GQY 0361502768--------€4.36
ANVIL 0361502776 3/8 Galvanized Forged Steel Threaded Half Coupling | BT8GRA 0361502776--------€3.78
RFQ
ANVIL 0361502792 1 Galvanized Forged Steel Threaded Half Coupling | BT8GRC 0361502792--------€6.91
RFQ
ANVIL 0361502750 1/4 Galvanized Forged Steel Threaded Half Coupling | BT8GRG 0361502750--------€4.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0361502511 1/4 Galvanized Forged Steel Threaded Coupling
€9.59 /unit