Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0361309727 11/2X1 Galvanized Forged Steel Hex Bushing | BT9BQG

ANVIL 0361309727 11/2 X 1 Galvanized Forged Steel Hex Bushing

Item: BT9BQG Model: 0361309727Cross Ref: 60XW05
Limited Availability
€22.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bushing
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapeBushing
ClassClass 6000
ColorSilver
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1"
Fitting Side B TypeNPT
For Pipe ScheduleXXS/XXH
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialForged Steel
Specific Fitting ShapeHex Bushing
StandardsANSI B1.20.1, ASME B16.11, ASTM A105

Shipping Info:

Ship weight (kg) 0.288
Country of OriginUS

Product Variants

ProductModelMPNPrice
ANVIL 0361309008 1/4X1/8 Galvanized Forged Steel Hex Bushing | BT9BPN 03613090080361309008€5.26
ANVIL 0361309396 3/4X1/8 Galvanized Forged Steel Hex Bushing | BT9BPQ 03613093960361309396€5.21
RFQ
ANVIL 0361309347 1/2X1/4 Galvanized Forged Steel Hex Bushing | BT9BPR 03613093470361309347€5.32
ANVIL 0361309123 3/8X1/4 Galvanized Forged Steel Hex Bushing | BT9BPT 03613091230361309123€5.26
ANVIL 0361309446 3/4X1/4 Galvanized Forged Steel Hex Bushing | BT9BPU 03613094460361309446€6.51
ANVIL 0361309222 1/2X3/8 Galvanized Forged Steel Hex Bushing | BT9BPV 03613092220361309222€5.32
ANVIL 0361309487 3/4X1/2 Galvanized Forged Steel Hex Bushing | BT9BPW 03613094870361309487€6.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0361309727 11/2 X 1 Galvanized Forged Steel Hex Bushing
€22.19 /unit